Collet Chuck, HSK100, SK25, Project 145mm

  • Mfr # HSK100A-SK16C-200

  • Zoro # G0539290


product price:  $851.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Max. Collet Capacity
0.629 in
Nut Dia.
1.575 in
Projection
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-SK16C-200
Zoro #
G0539290
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.575 in
Taper Size
HSK100
Overall Length
9 53/64 in
Nose Dia.
1.5750 in
Nut Diameter
1.58 in
Compatible Collet Size - Minimum
0.11 in
Compatible Collet Size - Maximum
0.63 in
Outside Diameter - Maximum
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Max. Collet Capacity
0.629 in
Projection
7.87 in
Coolant Through
Yes
Balanceable
No
Material
High Speed Steel
Min. Collet Capacity
0.1080 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Coolant Supply
Coolant Through
Operating Pressure - Maximum
1,200 psi
Product Type
HSK Collet Chuck
Speed - Maximum
2,400 RPM
Finish
Heat Treated
Torque - Maximum
55 ft-lb
Compatible Collet Wrench
9HC16
Includes Nut
Nut Included
Compatible Backup Screw Model Number
SKG16-12HG
Compatible Collet Series
SK16
Includes Coolant Screws
Coolant Screws Not Included
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size HSK100, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 7.87 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.