Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK100, VC6, Project 165mm

  • Mfr # HSK100A-VC6-135

  • Zoro # G0539220


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Nut Dia.
1.083 in
Balanceable
No
Projection
5.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-VC6-135
Zoro #
G0539220
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
HSK100A
Overall Length
7 9/32 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.13 in
Compatible Collet Size - Maximum
0.25 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
VC6
For Use With
VC Collets
Balanceable
No
Projection
5.32 in
Material
High Speed Steel
Coolant Through
Yes
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Max. Collet Capacity
0.236 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
20,000 RPM
Includes Nut
Nut Included
Shank Type
Taper
Compatible Collet Series
VCK6
Compatible Collet Wrench
GH10
Product Type
HSK Collet Chuck
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size HSK100A, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 5.32 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.