Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK40, ER20, Project 75mm

  • Mfr # HSK40A-ER11-75

  • Zoro # G0539187


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Collet Series
ER20
For Use With
ER Collets
Material
Molybdenum
Projection
2.95 in
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40A-ER11-75
Zoro #
G0539187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
HSK40
Nut Dia.
1.380 in
Overall Length
3 47/64 in
Nose Dia.
0.7100 in
Compatible Collet Size - Minimum
0.02 in
Outside Diameter - Maximum
0.75 in
Shank Thread Size
M14
Compatible Collet Size - Maximum
0.28 in
Nut Diameter
0.71 in

Details

Item
Collet Chuck
Collet Series
ER20
For Use With
ER Collets
Material
Molybdenum
Projection
2.95 in
Pre-Balanced
Yes
Balanceable
No
Coolant Through
Yes
Min. Collet Capacity
0.0190 in
Max. Collet Capacity
0.275 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Standards
DIN 6499
Torque - Maximum
18 ft-lb
Compatible Collet Wrench
011-HEX
Includes Nut
Nut Included
Coolant Supply
Coolant Through
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Product Type
HSK Collet Chuck
Finish
Nickel Chrome
Compatible Collet Series
ER11
T.I.R. Tolerance
0 in
Speed - Maximum
25,000 RPM

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0190 in, Max. Collet Capacity 0.275 in, Projection 2.95 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.