Collet Chuck, HSK40, SK10, Project 60mm

  • Mfr # HSK40A-VC6-90

  • Zoro # G0539135


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Projection
3.54 in
Nut Dia.
1.083 in
Taper Size
HSK40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40A-VC6-90
Zoro #
G0539135
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
HSK40
Overall Length
4 21/64 in
Nose Dia.
1.0830 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.08 in
Outside Diameter - Maximum
1.08 in
Compatible Collet Size - Maximum
0.25 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Projection
3.54 in
Material
High Speed Steel
Max. Collet Capacity
0.236 in
Coolant Through
Yes
Balanceable
No
Min. Collet Capacity
0.0790 in
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Shank Type
Taper
Balance Rating
G2.5
Coolant Supply
Coolant Through
Speed - Maximum
40,000 RPM
T.I.R. Tolerance
0 in
Includes Coolant Screws
Coolant Screws Included
Torque - Maximum
37 ft-lb
Compatible Collet Series
VC6
Includes Nut
Nut Included
Product Type
HSK Collet Chuck
Compatible Collet Wrench
GH10

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 3.54 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.