Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK40, VC6, Project 90mm

  • Mfr # HSK40A-VC13-90

  • Zoro # G0539141


product price: $653.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Taper Size
HSK40
Min. Collet Capacity
0.1180 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40A-VC13-90
Zoro #
G0539141
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK40
Nut Dia.
1.083 in
Overall Length
4 21/64 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.12 in
Nut Diameter
1.58 in
Outside Diameter - Maximum
1.58 in

Details

Item
Collet Chuck
Collet Series
VC6
For Use With
VC Collets
Min. Collet Capacity
0.1180 in
Coolant Through
Yes
Pre-Balanced
Yes
Projection
3.54 in
Balanceable
No
Material
High Speed Steel
Max. Collet Capacity
0.511 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Product Type
HSK Collet Chuck
T.I.R. Tolerance
0 in
Torque - Maximum
55 ft-lb
Compatible Collet Wrench
GH16
Compatible Collet Series
VC13
Balance Rating
G2.5
Includes Coolant Screws
Coolant Screws Included
Coolant Supply
Coolant Through
Speed - Maximum
40,000 RPM
Shank Type
Taper

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 3.54 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.