Collet Chuck, HSK63, VC13, Project 120mm

  • Mfr # HSK63A-VC13-120

  • Zoro # G0538645


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC13
For Use With
VC Collets
Material
High Speed Steel
Taper Size
HSK63
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63A-VC13-120
Zoro #
G0538645
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63
Nut Dia.
1.575 in
Overall Length
5 63/64 in
Nose Dia.
1.5750 in
Nut Diameter
1.58 in
Compatible Collet Size - Maximum
0.51 in
Compatible Collet Size - Minimum
0.12 in
Outside Diameter - Maximum
1.58 in

Details

Item
Collet Chuck
Collet Series
VC13
For Use With
VC Collets
Material
High Speed Steel
Coolant Through
Yes
Balanceable
No
Pre-Balanced
Yes
Min. Collet Capacity
0.1180 in
Max. Collet Capacity
0.511 in
Projection
4.72 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Torque - Maximum
55 ft-lb
Compatible Collet Series
VC13
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Shank Type
Taper
Compatible Collet Wrench
GH16
Product Type
HSK Collet Chuck
Includes Coolant Screws
Coolant Screws Included
Speed - Maximum
30,000 RPM
Balance Rating
G2.5

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 4.72 in, VC13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.