Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK63, VC6, Project 90mm

  • Mfr # HSK63A-VC6-90

  • Zoro # G0538618


product price: $636.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC6
For Use With
VC Collets
Min. Collet Capacity
0.0790 in
Nut Dia.
1.083 in
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63A-VC6-90
Zoro #
G0538618
UPC #
-
Country of Origin
Japan

Dimensions

Nut Dia.
1.083 in
Taper Size
HSK63
Overall Length
4 5/64 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.25 in
Compatible Collet Size - Minimum
0.08 in
Outside Diameter - Maximum
1.08 in
Nut Diameter
1.08 in

Details

Item
Collet Chuck
Collet Series
VC6
For Use With
VC Collets
Min. Collet Capacity
0.0790 in
Balanceable
No
Material
High Speed Steel
Max. Collet Capacity
0.236 in
Projection
3.54 in
Coolant Through
Yes
Pre-Balanced
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Torque - Maximum
37 ft-lb
Includes Nut
Nut Included
Shank Type
Taper
T.I.R. Tolerance
0 in
Compatible Collet Wrench
GH10
Speed - Maximum
30,000 RPM
Includes Coolant Screws
Coolant Screws Included
Compatible Collet Series
VC6
Product Type
HSK Collet Chuck
Coolant Supply
Coolant Through
Balance Rating
G2.5

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.236 in, Projection 3.54 in, VC6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.