Collet Chuck, HSK63, VMK8, Project 107mm

  • Mfr # HSK63A-MMC12C-117

  • Zoro # G0538855


product price: $708.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK8
For Use With
MPK/VMK Collets
Taper Size
HSK63A
Min. Collet Capacity
0.1580 in
Max. Collet Capacity
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-MMC12C-117
Zoro #
G0538855
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Overall Length
5 55/64 in
Nose Dia.
1.1810 in
Nose Diameter
1.18 in
Compatible Collet Size - Minimum
0.19 in

Details

Item
Collet Chuck
Collet Series
VMK8
For Use With
MPK/VMK Collets
Min. Collet Capacity
0.1580 in
Max. Collet Capacity
0.500 in
Pre-Balanced
Yes
Projection
4.61 in
Coolant Through
Yes
Material
High Speed Steel
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
30,000 RPM
T.I.R. Tolerance
0 in
Shank Type
Taper
Compatible Collet Series
VMK12
Includes Nut
Nut Not Included
Balance Rating
G2.5
Coolant Supply
Coolant Through
Compatible Collet Wrench
ALLEN6
Product Type
HSK Collet Chuck

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1580 in, Max. Collet Capacity 0.500 in, Projection 4.61 in, VMK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.