Collet Chuck, HSK63A, SK10-120P

  • Mfr # HSK63A-SK10C-120

  • Zoro # G0538800


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Material
High Speed Steel
Taper Size
HSK63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK10C-120
Zoro #
G0538800
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Nut Dia.
1.083 in
Overall Length
5 31/32 in
Nose Dia.
1.0830 in
Compatible Collet Size - Minimum
0.07 in
Nut Diameter
1.08 in
Compatible Collet Size - Maximum
0.39 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Material
High Speed Steel
Projection
4.72 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0690 in
Coolant Through
Yes
Max. Collet Capacity
0.394 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Finish
Heat Treated
Compatible Collet Wrench
SKL-10
Speed - Maximum
30,000 RPM
Compatible Collet Series
SK10
Includes Coolant Screws
Coolant Screws Not Included
Includes Nut
Nut Included
Operating Pressure - Maximum
1,200 psi
Product Type
HSK Collet Chuck
T.I.R. Tolerance
0 in
Coolant Supply
Coolant Through
Shank Type
Taper

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 4.72 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.