Collet Chuck, HSK63A, SK10-150P

  • Mfr # HSK63A-SK10C-150

  • Zoro # G0538785


product price:  $686.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Projection
5.91 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK10C-150
Zoro #
G0538785
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Nut Dia.
1.083 in
Overall Length
7 5/32 in
Nose Dia.
1.0830 in
Compatible Collet Size - Maximum
0.39 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.07 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Balanceable
No
Projection
5.91 in
Coolant Through
Yes
Material
High Speed Steel
Pre-Balanced
Yes
Min. Collet Capacity
0.0690 in
Max. Collet Capacity
0.394 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
15,000 RPM
Finish
Heat Treated
Shank Type
Taper
T.I.R. Tolerance
0 in
Compatible Collet Series
SK10
Product Type
HSK Collet Chuck
Compatible Collet Wrench
SKL-10
Operating Pressure - Maximum
1,200 psi
Coolant Supply
Coolant Through
Includes Nut
Nut Included
Includes Coolant Screws
Coolant Screws Not Included

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 5.91 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.