Collet Chuck, HSK63A, SK16-120P

  • Mfr # HSK63A-SK16C-120

  • Zoro # G0538767


product price:  $644.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.629 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK16C-120
Zoro #
G0538767
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Nut Dia.
1.575 in
Overall Length
5 31/32 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.11 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.629 in
Min. Collet Capacity
0.1080 in
Material
High Speed Steel
Projection
4.72 in
Balanceable
No
Coolant Fed
Coolant Through
Features
Pre-Balanced
Finish
Heat Treated
Coolant Supply
Coolant Through
Compatible Collet Series
SK16
Product Type
HSK Collet Chuck
Includes Nut
Nut Included
Compatible Collet Wrench
9HC16
Includes Coolant Screws
Coolant Screws Not Included
T.I.R. Tolerance
0 in
Shank Type
Taper
Operating Pressure - Maximum
1,200 psi
Speed - Maximum
20,000 RPM

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 4.72 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.