Collet Chuck, HSK63A, SK16-150

  • Mfr # HSK63A-SK16C-120P

  • Zoro # G0538758


product price:  $721.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK16
For Use With
SK Collets
Pre-Balanced
Yes
Taper Size
HSK63
Balanceable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK16C-120P
Zoro #
G0538758
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63
Nut Dia.
1.575 in
Overall Length
5 31/32 in
Nose Dia.
1.5750 in
Outside Diameter - Maximum
1.58 in
Compatible Collet Size - Maximum
0.63 in
Compatible Collet Size - Minimum
0.11 in
Nut Diameter
1.58 in

Details

Item
Collet Chuck
Collet Series
SK16
For Use With
SK Collets
Pre-Balanced
Yes
Balanceable
No
Material
High Speed Steel
Projection
4.72 in
Max. Collet Capacity
0.629 in
Coolant Through
Yes
Min. Collet Capacity
0.1080 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
HSK Collet Chuck
Shank Type
Taper
Speed - Maximum
25,000 RPM
Compatible Collet Series
SK16
Finish
Heat Treated
Includes Nut
Nut Included
T.I.R. Tolerance
0 in
Compatible Collet Wrench
GH16
Operating Pressure - Maximum
1,200 psi
Includes Coolant Screws
Coolant Screws Not Included
Coolant Supply
Coolant Through
Torque - Maximum
55 ft-lb
Balance Rating
G2.5
Compatible Backup Screw Model Number
SKG16-10HG

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1080 in, Max. Collet Capacity 0.629 in, Projection 4.72 in, SK16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.