Collet Chuck, HSK63A, SK6-120

  • Mfr # HSK63A-SK6C-120

  • Zoro # G0538697


product price:  $504.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
SK Collets
Taper Size
HSK63A
Balanceable
No
Max. Collet Capacity
0.236 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-SK6C-120
Zoro #
G0538697
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Nut Dia.
0.768 in
Overall Length
5 31/32 in
Nose Dia.
0.7680 in
Nut Diameter
0.77 in
Compatible Collet Size - Minimum
0.03 in
Compatible Collet Size - Maximum
0.24 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Balanceable
No
Max. Collet Capacity
0.236 in
Projection
4.72 in
Pre-Balanced
Yes
Min. Collet Capacity
0.0280 in
Material
High Speed Steel
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Pre-Balanced
Operating Pressure - Maximum
1,200 psi
Compatible Collet Series
SK6
Compatible Collet Wrench
SKL-6W
Speed - Maximum
20,000 RPM
Coolant Supply
Coolant Through
Product Type
HSK Collet Chuck
Shank Type
Taper
Includes Coolant Screws
Coolant Screws Not Included
Includes Nut
Nut Included
Finish
Heat Treated
T.I.R. Tolerance
0 in

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 4.72 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.