Collet Chuck, HSK63A, SK6-150P

  • Mfr # HSK63A-SK6C-150P

  • Zoro # G0538660


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK6
For Use With
SK Collets
Projection
5.91 in
Taper Size
HSK63A
Pre-Balanced
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63A-SK6C-150P
Zoro #
G0538660
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63A
Nut Dia.
0.768 in
Overall Length
7 5/32 in
Nose Dia.
0.7680 in
Nut Diameter
0.77 in
Compatible Collet Size - Maximum
0.24 in
Compatible Collet Size - Minimum
0.03 in

Details

Item
Collet Chuck
Collet Series
SK6
For Use With
SK Collets
Projection
5.91 in
Pre-Balanced
Yes
Coolant Through
Yes
Max. Collet Capacity
0.236 in
Min. Collet Capacity
0.0280 in
Balanceable
No
Material
High Speed Steel
Coolant Fed
Coolant Through
Features
Pre-Balanced
Product Type
HSK Collet Chuck
Shank Type
Taper
Operating Pressure - Maximum
1,200 psi
Coolant Supply
Coolant Through
Finish
Heat Treated
Speed - Maximum
30,000 RPM
Includes Nut
Nut Included
Compatible Collet Wrench
GH6
Includes Coolant Screws
Coolant Screws Not Included
T.I.R. Tolerance
0 in
Compatible Collet Series
SK6

Description

Collet Chuck, Taper Size HSK63A, Min. Collet Capacity 0.0280 in, Max. Collet Capacity 0.236 in, Projection 5.91 in, SK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.