Collet Chuck, HSK63F, SK10, Project 105mm

  • Mfr # HSK63F-SK10C-105P

  • Zoro # G0538590


product price:  $578.99
/ea
Free Shipping & Returns

Key Features

Collet Series
SK10
For Use With
SK Collets
Taper Size
HSK63
Nut Dia.
1.083 in
Max. Collet Capacity
0.394 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63F-SK10C-105P
Zoro #
G0538590
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63
Nut Dia.
1.083 in
Overall Length
5 7/64 in
Nose Dia.
1.0830 in
Nut Diameter
1.08 in
Compatible Collet Size - Minimum
0.04 in
Outside Diameter - Maximum
1.08 in
Compatible Collet Size - Maximum
0.39 in

Details

Item
Collet Chuck
Collet Series
SK10
For Use With
SK Collets
Max. Collet Capacity
0.394 in
Coolant Through
Yes
Material
High Speed Steel
Min. Collet Capacity
0.0690 in
Balanceable
No
Pre-Balanced
Yes
Projection
4.13 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Includes Nut
Nut Included
Torque - Maximum
41 ft-lb
Coolant Supply
Coolant Through
Compatible Collet Series
SK10
Operating Pressure - Maximum
1,200 psi
Shank Type
Taper
Compatible Collet Wrench
GH10
Balance Rating
G2.5
Finish
Heat Treated
Includes Coolant Screws
Coolant Screws Not Included
T.I.R. Tolerance
0 in
Product Type
HSK Collet Chuck
Speed - Maximum
30,000 RPM

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.0690 in, Max. Collet Capacity 0.394 in, Projection 4.13 in, SK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.