Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK63F, VC13, Project 120mm

  • Mfr # HSK63F-VC13-120

  • Zoro # G0538575


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VC13
For Use With
VC Collets
Balanceable
No
Coolant Through
Yes
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63F-VC13-120
Zoro #
G0538575
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63
Nut Dia.
1.575 in
Overall Length
5 45/64 in
Nose Dia.
1.5750 in
Compatible Collet Size - Maximum
0.51 in
Nut Diameter
1.58 in
Outside Diameter - Maximum
1.58 in
Compatible Collet Size - Minimum
0.12 in

Details

Item
Collet Chuck
Collet Series
VC13
For Use With
VC Collets
Balanceable
No
Coolant Through
Yes
Material
High Speed Steel
Max. Collet Capacity
0.511 in
Projection
4.72 in
Pre-Balanced
Yes
Min. Collet Capacity
0.1180 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Speed - Maximum
30,000 RPM
T.I.R. Tolerance
0 in
Includes Nut
Nut Included
Compatible Collet Wrench
GH16
Torque - Maximum
55 ft-lb
Compatible Collet Series
VC13
Product Type
HSK Collet Chuck
Includes Coolant Screws
Coolant Screws Included
Shank Type
Taper
Balance Rating
G2.5
Coolant Supply
Coolant Through

Description

Collet Chuck, Taper Size HSK63, Min. Collet Capacity 0.1180 in, Max. Collet Capacity 0.511 in, Projection 4.72 in, VC13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.