Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, HSK63F, VMK8, Project 127mm

  • Mfr # HSK63F-MMC8C-127

  • Zoro # G0538609


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Collet Series
VMK8
For Use With
MPK/VMK Collets
Balanceable
No
Pre-Balanced
Yes
Max. Collet Capacity
0.314 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63F-MMC8C-127
Zoro #
G0538609
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
HSK63F
Overall Length
5 63/64 in
Nose Dia.
0.7870 in
Compatible Collet Size - Minimum
0.13 in
Nose Diameter
0.79 in

Details

Item
Collet Chuck
Collet Series
VMK8
For Use With
MPK/VMK Collets
Balanceable
No
Pre-Balanced
Yes
Max. Collet Capacity
0.314 in
Coolant Through
Yes
Projection
5 in
Material
High Speed Steel
Min. Collet Capacity
0.0790 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Balance Rating
G2.5
Speed - Maximum
30,000 RPM
Product Type
HSK Collet Chuck
Compatible Collet Wrench
ALLEN6
Includes Nut
Nut Not Included
Coolant Supply
Coolant Through
T.I.R. Tolerance
0 in
Shank Type
Taper
Compatible Collet Series
VMK8

Description

Collet Chuck, Taper Size HSK63F, Min. Collet Capacity 0.0790 in, Max. Collet Capacity 0.314 in, Projection 5 in, VMK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.