Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Chuck, NMTB30, 180DA, Project 3in

  • Mfr # N3007-0180-3.00

  • Zoro # G0538347


product price: $182.69
/ea
Free Shipping & Returns

Key Features

Collet Series
DA180
For Use With
DA Collets
Coolant Through
Yes
Balanceable
No
Material
Molybdenum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N3007-0180-3.00
Zoro #
G0538347
UPC #
-
Country of Origin
India

Dimensions

Nut Dia.
1.440 in
Taper Size
NMTB30
Overall Length
5 11/16 in
Nose Dia.
1.4400 in
Compatible Collet Size - Minimum
0.05 in
Compatible Collet Size - Maximum
0.75 in
Nut Diameter
1.44 in
Outside Diameter - Maximum
1.44 in

Details

Item
Collet Chuck
Collet Series
DA180
For Use With
DA Collets
Coolant Through
Yes
Balanceable
No
Material
Molybdenum
Min. Collet Capacity
0.0470 in
Pre-Balanced
Yes
Max. Collet Capacity
0.750 in
Projection
3 in
Coolant Fed
Coolant Through
Features
Pre-Balanced
Compatible Nut Model Number
180DA-NUT
T.I.R. Tolerance
0 in
Shank Type
Taper
Coolant Supply
Coolant Through
Speed - Maximum
20,000 RPM
Finish
Nickel Chrome
Compatible Collet Series
DA180
Includes Nut
Nut Included
Product Type
NMTB Collet Chuck
Includes Coolant Screws
Coolant Screws Included

Description

Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.750 in, Projection 3 in, DA180

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.