This item is Discontinued.

Lyndex-Nikken Collet Chuck, NMTB30,300DA, Projct 2.500in N3007-0300-2.50

Collet Chuck, NMTB30,300DA, Projct 2.500in (Discontinued)

  • Mfr # N3007-0300-2.50
  • Zoro # G0538329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N3007-0300-2.50
Zoro #
G0538329
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
NMTB30
Nut Dia.
0.550 in

Details

Item
Collet Chuck
Collet Series
300DA
For Use With
DA Collets
Material
Steel
Pre-Balanced
Yes
Balanceable
No
Min. Collet Capacity
0.0470 in
Max. Collet Capacity
0.250 in
Projection
2.500 in
Coolant Through
Yes
Coolant Fed
Coolant Through

Description

Collet Chuck, Taper Size NMTB30, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 0.250 in, Projection 2.500 in, 300DA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.