Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lyndex-Nikken Collet Chuck, NMTB50,150TG, Project 5in N5007-1500-5.00

Collet Chuck, NMTB50,150TG, Project 5in (Discontinued)

  • Mfr # N5007-1500-5.00
  • Zoro # G0538091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5007-1500-5.00
Zoro #
G0538091
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
1/8"
Nut Dia.
3.500 in
Taper Size
NMTB50

Details

Item
Collet Chuck
Collet Series
150TG
For Use With
TG Collets
Coolant Through
Yes
Pre-Balanced
Yes
Min. Collet Capacity
0.0470 in
Max. Collet Capacity
1.500 in
Balanceable
No
Projection
5.000 in
Material
Steel
Coolant Fed
Coolant Through

Description

Collet Chuck, Taper Size NMTB50, Min. Collet Capacity 0.0470 in, Max. Collet Capacity 1.500 in, Projection 5.000 in, 150TG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.