This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E50-669
- Zoro #
- G2047416
- UPC #
- -
- Country of Origin
- Japan
- Item
- Collet
- Collet Series
- ER50
- Range
- 17.00 to 16.00mm
- Coolant Through
- No
- For Use With
- Collet Chucks
- Coolant Fed
- Non-Coolant Through
- Compatible with Product Type
- ER Collet Chucks
- Taper Angle
- 16 Degrees
- Measurement System
- Metric
- Number of Slots
- 8
- Collet Type
- Standard
- Face Shape
- Round
- Material
- Chromium-Molybdenum
- Standards
- DIN 6499
- Collapse Range - Maximum
- 17 mm
- Bore Shape
- Round
- Compatible Collet Chuck
- ER Collet Chucks
- Shell Material
- Chromium-Molybdenum
- Compatible Product Type
- Collet Chucks
- Traction Material
- Chromium-Molybdenum
Dimensions
- Size
- 17.00mm
- Max. Body Dia.
- 17.00mm
- Head Dia.
- 52.00mm
- Max. Bore Dia.
- 42.00mm
- Overall Length
- 60 mm
- Outside Diameter - Maximum
- 52 mm
- Wire Rope Length
- 60 mm
- Length
- 60 mm
- Bottle Size
- 17.00mm
- Size - Alpha
- 17.00mm
- Container Size
- 17.00mm
Description
Collet, ER50, Round, Overall Length 60 mm, DIN 6499
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.