Zoro Homepage

Collet Rack, Holds 180DA, SK16, ER25

  • Mfr # RACK-180DA/SK16/ER25

  • Zoro # G0183690


product price: $79.79
/ea
Free Shipping & Returns

Key Features

Type
DA180
Color
Black
Height (In.)
2 in
Material
Metal
Depth (In.)
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-180DA/SK16/ER25
Zoro #
G0183690
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
2 in
Depth (In.)
7 1/2 in
Width (In.)
8 in
Overall Depth
7 1/2 in
Overall Height
2 in
Overall Width
8 in

Details

Item
Collet Rack
Type
DA180
Color
Black
Material
Metal
Holds
(30) 180DA, SK16, ER25
Tool Storage Type Included
Tool Tray/Drawer Organizer
Load Rating (Lb.)
10 lb
Number of Shelves
1
Finish
Enamel
Number of Compartments
30
Cutting Tool Storage Type
Collets
Storage Unit Type
Rack
Compatible Collet Series
DA180, ER25, SK16

Description

Collet Rack, DA180, Holds (30) 180DA, SK16, ER25, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 8, Depth (In.) 7-1/2, Height (In.) 2, Steel, Black, Enamel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.