Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collet Rack, Holds 5C, 100TG, SK25

  • Mfr # RACK-5C/100TG/SK25

  • Zoro # G0183681


product price: $105.45
/ea
Free Shipping & Returns

Key Features

Type
TG100
Depth (In.)
11 in
Color
Black
Height (In.)
3 1/2 in
Width (In.)
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACK-5C/100TG/SK25
Zoro #
G0183681
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
11 in
Height (In.)
3 1/2 in
Width (In.)
10 1/2 in
Overall Width
10 1/2 in
Overall Depth
11 in
Overall Height
3 1/2 in

Details

Item
Collet Rack
Type
TG100
Color
Black
Finish
Enamel
Material
Metal
Holds
(30) 5C, 100TG, SK25
Tool Storage Type Included
Tool Tray/Drawer Organizer
Load Rating (Lb.)
10 lb
Number of Shelves
1
Number of Compartments
30
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets
Compatible Collet Series
5C, SK25, TG100

Description

Collet Rack, TG100, Holds (30) 5C, 100TG, SK25, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 10-1/2, Depth (In.) 11, Height (In.) 3-1/2, Steel, Black, Enamel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.