Collet Rack, Holds ER20, No 1 TAP
Mfr # RACK-ER20/1TAP
Zoro # G0183657
product price: $74.39
/eaKey Features
Type
ER20
Material
Metal
Width (In.)
10 1/2 in
Height (In.)
2 1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACK-ER20/1TAP
Zoro #
G0183657
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
10 1/2 in
Height (In.)
2 1/4 in
Depth (In.)
7 1/2 in
Overall Width
10 1/2 in
Overall Depth
7 1/2 in
Overall Height
2 1/4 in
Details
Item
Collet Rack
Type
ER20
Material
Metal
Color
Black
Tool Storage Type Included
Tool Tray/Drawer Organizer
Holds
(24) ER20, #1 TAP
Finish
Enamel
Load Rating (Lb.)
10 lb
Number of Shelves
1
Number of Compartments
24
Compatible Collet Series
ER20
Cutting Tool Storage Type
Collets
Storage Unit Type
Rack
Description
Collet Rack, ER20, Holds (24) ER20, #1 TAP, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 10-1/2, Depth (In.) 7-1/2, Height (In.) 2-1/4, Steel, Black, Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.