Collet Rack, Holds R8
Mfr # RACK-R8
Zoro # G0183620
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Type
R8
Number of Shelves
1
Load Rating (Lb.)
10 lb
Material
Metal
Tool Storage Type Included
Tool Tray/Drawer Organizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACK-R8
Zoro #
G0183620
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
7 3/16 in
Depth (In.)
9 3/16 in
Height (In.)
4 in
Overall Width
9 1/2 in
Overall Depth
7 1/2 in
Overall Height
4 in
Details
Item
Collet Rack
Type
R8
Number of Shelves
1
Load Rating (Lb.)
10 lb
Material
Metal
Tool Storage Type Included
Tool Tray/Drawer Organizer
Color
Black
Finish
Enamel
Holds
(24) R8
Number of Compartments
24
Storage Unit Type
Rack
Cutting Tool Storage Type
Collets
Compatible Collet Series
R8
Description
Collet Rack, R8, Holds (24) R8, Number of Shelves 1, Load Rating (Lb.) 10, Width (In.) 7-3/16, Depth (In.) 9-3/16, Height (In.) 4, Steel, Black, Enamel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.