Coolant Through Tap Holder, No 3, 9.41in L.

  • Mfr # HSK63A-TC1375-9.41C

  • Zoro # G2047075


product price:  $1,280.99
/ea
Free Shipping & Returns

Key Features

Tap Size
#3
Overall Length
9.41 in
For Use With
Tap Collets
Tooling Size
HSK63A
Sleeve Dia.
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSK63A-TC1375-9.41C
Zoro #
G2047075
UPC #
-
Country of Origin
Japan

Dimensions

Tap Size
#3
Overall Length
9.41 in
Tooling Size
HSK63A
Sleeve Dia.
2.95 in
Shank Length
9 13/32 in
Tap Size - Maximum
1 3/8 in
Shank Taper Size
HSK63A
Shank Diameter
2 61/64 in
Tap Size - Minimum
1/2 in

Details

Item
Tapping Chuck
For Use With
Tap Collets
Construction
Steel
Coolant Supply
Coolant Through
Compression
0.79 in
Tapping Style
Tension & Compression

Description

Coolant Through Tap Holder, Tap Size #3, Tooling Size HSK63A, Overall Length 9.41 In., Sleeve Dia. 2.95 In., Construction Steel, For Use With Tap Collets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.