End Mill Holder
Mfr # N3006-0750-2.25
Zoro # G7268821
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.7500 in
Projection
2.25 in
Taper Size
BT30
Nose Dia.
1.890 in
Dimension Type
Decimal inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
N3006-0750-2.25
Zoro #
G7268821
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Bore Dia.
0.7500 in
Taper Size
BT30
Nose Dia.
1.890 in
Dimension Type
Decimal inch
Details
Projection
2.25 in
Item
End Mill Holder
Description
End Mill Holder, Taper Size BT30, Bore Dia. 0.7500 in, Projection 2.25 in, Nose Dia. 1.890 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.