HS Mill Chck Holder, Ns 2.165in, Prj2.76in

  • Mfr # BT40-C1-70G

  • Zoro # G0543238


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Taper Size
BT50
Coolant Through
Yes
Projection
3.149 in
Bore Depth
3.15 in
Hole Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT40-C1-70G
Zoro #
G0543238
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT50
Bore Depth
3.15 in
Hole Dia.
1 in
Nose Dia.
2.1600 in
Nose Diameter
2.36 in

Details

Item
Milling Chuck
Coolant Through
Yes
Projection
3.149 in
Collet Series
KM1
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Clamping Range
1/8 in to 1 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Compatible Reducing Sleeve
CCK1; CCNK1; KM1
Speed - Maximum
8,000 RPM
T.I.R. Tolerance
0.0002 in
Material
Molybdenum 4340
Includes Spanner Wrench
Spanner Wrench Not Included
Coolant Supply
Coolant Through
Measurement System
Inch
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC25; CCKL25
Product Type
Milling Chuck
Contact Type
Dual Contact

Description

Milling Chuck, Taper Size BT50, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 3.149 in, Coolant Fed Coolant Through, Bore Depth 3.15 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.