Zoro Homepage

HS Mllng Chuck Holder, CAT40, 4.13in Proj

  • Mfr # CAT40-C1-105UG

  • Zoro # G0541515


product price: $755.99
/ea
Free Shipping & Returns

Key Features

Projection
3.15 in
Coolant Through
Yes
Bore Depth
2.3200 in to 3.1500 in
Nose Dia.
2.1600 in
Collet Series
KM1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C1-105UG
Zoro #
G0541515
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.3200 in to 3.1500 in
Nose Dia.
2.1600 in
Taper Size
CAT40
Hole Dia.
1 in
Nose Diameter
1.89 in

Details

Projection
3.15 in
Coolant Through
Yes
Item
Milling Chuck
Collet Series
KM1
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
1/8 in to 1 in
TIR Max.
Less Than 0.0002 in
Coolant Supply
Coolant Through
Finish
Nickel Chromium
Material
Molybdenum 4340
Speed - Maximum
20,000 RPM
Measurement System
Inch
Compatible Spanner Wrench Manufacturer Model Number
GH20
T.I.R. Tolerance
0.0002 in
Product Type
Milling Chuck
Compatible Reducing Sleeve
KM3/4
Contact Type
Dual Contact

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 2.3200 in to 3.1500 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.