HS Mllng Chuck Holder, CAT50, 5.31in Proj
Mfr # CAT50-C1.1/4-135UG
Zoro # G0541007
product price: $881.99
/ea
Free Shipping & Returns
Key Features
Collet Series
KM1.1/4
Hole Dia.
1-1/4 in
Projection
3.15 in
Bore Depth
2.5300 in to 4.1300 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT50-C1.1/4-135UG
Zoro #
G0541007
UPC #
-
Country of Origin
Japan
Dimensions
Hole Dia.
1-1/4 in
Taper Size
CAT50
Nose Dia.
2.6700 in
Bore Depth
2.5300 in to 4.1300 in
Nose Diameter
1.89 in
Details
Item
Milling Chuck
Collet Series
KM1.1/4
Projection
3.15 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Clamping Range
3/16 in to 1-1/4 in
Contact Type
Dual Contact
Speed - Maximum
20,000 RPM
Product Type
Milling Chuck
T.I.R. Tolerance
0.0002 in
Finish
Nickel Chromium
Measurement System
Inch
Coolant Supply
Coolant Through
Includes Spanner Wrench
Spanner Wrench Not Included
Compatible Spanner Wrench Manufacturer Model Number
GH20
Compatible Reducing Sleeve
KM3/4
Material
Molybdenum 4340
Description
Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2.6700 in, Collet Series KM1.1/4, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.