HS Mllng Chuck Holder, CAT50, Nose 2.165in

  • Mfr # CAT50-C1-105UG

  • Zoro # G0540961


product price: $802.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
2.1600 in
Bore Depth
4.13 in
Projection
4.134 in
Coolant Through
Yes
Hole Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-C1-105UG
Zoro #
G0540961
UPC #
-
Country of Origin
Japan

Dimensions

Nose Dia.
2.1600 in
Bore Depth
4.13 in
Taper Size
CAT50
Hole Dia.
1 in
Nose Diameter
2.717 in

Details

Projection
4.134 in
Item
Milling Chuck
Coolant Through
Yes
Collet Series
KM1
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Clamping Range
1/8 in to 1 in
Compatible Spanner Wrench Manufacturer Model Number
9HC32
Finish
Nickel Chromium
Speed - Maximum
20,000 RPM
Measurement System
Inch
Compatible Reducing Sleeve
KM32
Product Type
Milling Chuck
Includes Spanner Wrench
Spanner Wrench Not Included
Material
Molybdenum 4340
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 1 in, Nose Dia. 2.1600 in, Collet Series KM1, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 4.13 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.