Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lyndex-Nikken Jacobs Taper Holder, BT30, No 1, 0.385in Dia. B3003-0001-1.06

Jacobs Taper Holder, BT30, No 1, 0.385in Dia. (Discontinued)

  • Mfr # B3003-0001-1.06
  • Zoro # G0185529
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3003-0001-1.06
Zoro #
G0185529
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
BT30
Nose Dia.
3/8 in
Inside Taper Size
#1
Shank Taper Size
BT30
Mount Taper Size
BT30

Details

Taper Style
Jacobs
Inside Taper
#1
Item
Taper Shank Tool Holder
Projection
1.06 in
Taper Type
Jacobs
Inside Taper Type
Jacobs
Shank Taper Type
Jacobs
Coolant Supply
Non-Coolant Through
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs

Description

Taper Shank Tool Holder, Taper Size BT30, Inside Taper Size #1, Projection 1.06 in, Nose Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.