Zoro Homepage

Jacobs Taper Holder, CAT40, No 2, 0.560in Dia

  • Mfr # C4003-0002-1.61

  • Zoro # G0184987


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Taper Style
Jacobs
Projection
2.56 in
Inside Taper
#2
Overall Length
5 1/4 in
Inside Taper Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4003-0002-1.61
Zoro #
G0184987
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
9/16 in
Overall Length
5 1/4 in
Inside Taper Size
#2
Shank Length
15/16 in
Shank Taper Size
CAT40
Mount Taper Size
CAT40

Details

Taper Style
Jacobs
Projection
2.56 in
Inside Taper
#2
Item
Taper Shank Tool Holder
Inside Taper Type
Jacobs
Taper Type
Jacobs
Product Type
Drill Chuck Arbor
Shank Taper Type
Jacobs
Mount Taper Type
Jacobs
Coolant Supply
Non-Coolant Through

Description

Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #2, Projection 2.56 in, Nose Dia. 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.