Jacobs Taper Holder, CAT50, No 6, 0.677in Dia
Mfr # C5003-0006-1.61
Zoro # G0184716
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Projection
2.72 in
Taper Style
Jacobs
Inside Taper
#6
Inside Taper Type
Jacobs
Taper Type
Jacobs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C5003-0006-1.61
Zoro #
G0184716
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
0.6700 in
Taper Size
CAT50
Inside Taper Size
#6
Overall Length
6 3/4 in
Shank Length
1 1/8 in
Mount Taper Size
CAT50
Shank Taper Size
CAT50
Details
Projection
2.72 in
Taper Style
Jacobs
Item
Taper Shank Tool Holder
Inside Taper
#6
Inside Taper Type
Jacobs
Taper Type
Jacobs
Product Type
Drill Chuck Arbor
Mount Taper Type
Jacobs
Coolant Supply
Non-Coolant Through
Shank Taper Type
Jacobs
Description
Taper Shank Tool Holder, Taper Size CAT50, Inside Taper Size #6, Projection 2.72 in, Nose Dia. 0.6700 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.