Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacobs Taper Holder, R8, No 1, 0.385in Dia.

  • Mfr # 870-001-0.13

  • Zoro # G0185608


product price: $75.55
/ea
Free Shipping & Returns

Key Features

Taper Size
R8
Inside Taper
#1
Taper Style
Jacobs
Projection
0.13 in
Overall Length
4 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
870-001-0.13
Zoro #
G0185608
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
R8
Nose Dia.
3/8 in
Overall Length
4 13/16 in
Inside Taper Size
#1
Mount Taper Size
JT1
Shank Taper Size
R8
Shank Length
2 15/16 in

Details

Inside Taper
#1
Item
Drill Chuck Arbor
Taper Style
Jacobs
Projection
0.13 in
Inside Taper Type
Jacobs
Taper Type
Jacobs
Product Type
Drill Chuck Arbor
Coolant Supply
Non-Coolant Through
Mount Taper Type
Jacobs
Shank Taper Type
Bridgeport

Description

Drill Chuck Arbor, Taper Size R8, Inside Taper Size #1, Projection 0.13 in, Nose Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.