Keyless Drill Chuck 0.500" Cap., CAT40 Mounting Size, Steel

  • Mfr # CAT40-NPU13-130U

  • Zoro # G0184488


product price: $691.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.094"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-NPU13-130U
Zoro #
G0184488
UPC #
-
Country of Origin
Japan

Dimensions

Mounting Size
CT40
Compatible Drill Diameter - Minimum
3/32 in
Compatible Drill Diameter - Maximum
1/2 in

Details

Item
Drill Chuck
Chuck Type
Keyless
Material
Steel
Bearing Type
Ball
Capacity Max.
0.500"
Capacity Min.
0.094"
Key Number
NPU13
Mounting Type
CAT40
Keying
Keyless
Material - Machining
High Speed Steel
Features
Balanced to 12000 rpm, Compact Design and Small Head Prevent Drill Slippage
Max. Drill Capacity
1/2 in
Min. Drill Capacity
3/32 in
Product Type
Drill Chuck
Includes Key
Key Not Included
Speed - Maximum
12,000 RPM
Series
CAT40

Description

Drill Chuck, CAT, Mounting Size CT40, Max. Drill Capacity 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.