Zoro Homepage

Milling Chuck Holder, 4.53in Proj

  • Mfr # HSK100A-C3/4-115

  • Zoro # G0539485


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Bore Depth
2.0800 in to 3.1500 in
Coolant Through
Yes
Collet Series
KM3/4
Nose Dia.
2.0400 in
Projection
3.267 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK100A-C3/4-115
Zoro #
G0539485
UPC #
-
Country of Origin
Japan

Dimensions

Bore Depth
2.0800 in to 3.1500 in
Nose Dia.
2.0400 in
Hole Dia.
3/4 in
Taper Size
H63
Nose Diameter
2.72 in

Details

Item
Milling Chuck
Coolant Through
Yes
Collet Series
KM3/4
Projection
3.267 in
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Material
Molybdenum 4340
Coolant Supply
Coolant Through
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4
T.I.R. Tolerance
0.0002 in
Includes Spanner Wrench
Spanner Wrench Not Included
Product Type
Milling Chuck
Speed - Maximum
15,000 RPM
Compatible Spanner Wrench Manufacturer Model Number
9CKR; CCKL32; GH32
Measurement System
Inch

Description

Milling Chuck, Taper Size H63, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 3.267 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.