Milling Chuck Holder, 5.31in Project
Mfr # CAT50-C3/4-135U
Zoro # G0540919
product price: $785.99
/ea
Free Shipping & Returns
Key Features
Projection
3.267 in
Collet Series
KM3/4
Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAT50-C3/4-135U
Zoro #
G0540919
UPC #
-
Country of Origin
Japan
Dimensions
Nose Dia.
2.0400 in
Taper Size
H100
Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
Nose Diameter
2.72 in
Details
Projection
3.267 in
Item
Milling Chuck
Collet Series
KM3/4
Coolant Through
Yes
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through
Product Type
Milling Chuck
Material
Molybdenum 4340
Measurement System
Inch
Speed - Maximum
12,000 RPM
Includes Spanner Wrench
Spanner Wrench Not Included
Compatible Spanner Wrench Manufacturer Model Number
9CKR; CCKL32; GH32
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4
Description
Milling Chuck, Taper Size H100, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 3.267 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.