Zoro Homepage

Milling Chuck Holder, BT30, Nose 2.047in

  • Mfr # BT30-C3/4-75

  • Zoro # G0543536


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Coolant Through
Yes
Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
Collet Series
KM3/4
Taper Size
BT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT30-C3/4-75
Zoro #
G0543536
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
3/4 in
Bore Depth
2.0800 in to 3.1500 in
Nose Dia.
2.0400 in
Taper Size
BT40
Nose Diameter
2.72 in

Details

Item
Milling Chuck
Coolant Through
Yes
Collet Series
KM3/4
Projection
2.677 in
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
1/8 in to 3/4 in
Speed - Maximum
20,000 RPM
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4
Measurement System
Inch
Product Type
Milling Chuck
Coolant Supply
Coolant Through
Includes Spanner Wrench
Spanner Wrench Not Included
Contact Type
Dual Contact
Material
Molybdenum 4340
Compatible Spanner Wrench Manufacturer Model Number
9CKR; CCKL32; GH32
T.I.R. Tolerance
0.0002 in

Description

Milling Chuck, Taper Size BT40, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 2.677 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.