Zoro Homepage

Milling Chuck Holder, CAT40, 3.35in Proj

  • Mfr # CAT40-C3/4-85U

  • Zoro # G0541445


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM3/4
Taper Size
CAT50
Bore Depth
2.0800 in to 3.1500 in
Projection
4.134 in
Coolant Through
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C3/4-85U
Zoro #
G0541445
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Bore Depth
2.0800 in to 3.1500 in
Nose Dia.
2.0400 in
Hole Dia.
3/4 in
Nose Diameter
2.717 in

Details

Collet Series
KM3/4
Projection
4.134 in
Item
Milling Chuck
Coolant Through
Yes
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
T.I.R. Tolerance
0.0002 in
Speed - Maximum
20,000 RPM
Material
Molybdenum 4340
Compatible Spanner Wrench Manufacturer Model Number
9HC32
Measurement System
Inch
Coolant Supply
Coolant Through
Compatible Reducing Sleeve
KM1.1/4
Product Type
Milling Chuck
Includes Spanner Wrench
Spanner Wrench Not Included

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.