Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck Holder, CAT40, 4.72in Proj

  • Mfr # CAT40-C3/4-120U

  • Zoro # G0541460


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Collet Series
KM3/4
Projection
4.134 in
Bore Depth
2.0800 in to 3.1500 in
Hole Dia.
3/4 in
Nose Dia.
2.0400 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C3/4-120U
Zoro #
G0541460
UPC #
-
Country of Origin
Japan

Dimensions

Taper Size
CAT50
Bore Depth
2.0800 in to 3.1500 in
Hole Dia.
3/4 in
Nose Dia.
2.0400 in
Nose Diameter
2.717 in

Details

Collet Series
KM3/4
Projection
4.134 in
Item
Milling Chuck
Coolant Through
Yes
Coolant Fed
Coolant Through
Clamping Range
1/8 in to 3/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Material
Molybdenum 4340
T.I.R. Tolerance
0.0002 in
Compatible Reducing Sleeve
KM1.1/4
Coolant Supply
Coolant Through
Speed - Maximum
20,000 RPM
Compatible Spanner Wrench Manufacturer Model Number
9HC32
Includes Spanner Wrench
Spanner Wrench Not Included
Measurement System
Inch
Product Type
Milling Chuck

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 3/4 in, Nose Dia. 2.0400 in, Collet Series KM3/4, Projection 4.134 in, Coolant Fed Coolant Through, Bore Depth 2.0800 in to 3.1500 in, Clamping Range 1/8 in to 3/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.