Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Chuck Holder, CAT40, Nose 2.362in

  • Mfr # CAT40-C1-85U

  • Zoro # G0541506


product price: $652.99
/ea
Free Shipping & Returns

Key Features

Projection
3.543 in
Coolant Through
Yes
Collet Series
KM1
Hole Dia.
1 in
Taper Size
CAT40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT40-C1-85U
Zoro #
G0541506
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
1 in
Nose Dia.
2.3600 in
Taper Size
CAT40
Bore Depth
4.13 in
Nose Diameter
2.717 in

Details

Projection
3.543 in
Coolant Through
Yes
Collet Series
KM1
Item
Milling Chuck
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Clamping Range
1/8 in to 1 in
Material
Molybdenum 4340
Measurement System
Inch
Coolant Supply
Coolant Through
Speed - Maximum
20,000 RPM
Compatible Reducing Sleeve
KM32
Product Type
Milling Chuck
T.I.R. Tolerance
0.0002 in
Finish
Nickel Chromium
Compatible Spanner Wrench Manufacturer Model Number
9HC32

Description

Milling Chuck, Taper Size CAT40, Hole Dia. 1 in, Nose Dia. 2.3600 in, Collet Series KM1, Projection 3.543 in, Coolant Fed Coolant Through, Bore Depth 4.13 in, Clamping Range 1/8 in to 1 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.