Milling Chuck Holder, CAT50, 6.50in Proj

  • Mfr # CAT50-C1.1/4-165U

  • Zoro # G0540998


product price: $938.99
/ea
Free Shipping & Returns

Key Features

Hole Dia.
1-1/4 in
Projection
3.15 in
Bore Depth
2.5300 in to 4.1300 in
Collet Series
KM1.1/4
Nose Dia.
2.7100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAT50-C1.1/4-165U
Zoro #
G0540998
UPC #
-
Country of Origin
Japan

Dimensions

Hole Dia.
1-1/4 in
Bore Depth
2.5300 in to 4.1300 in
Nose Dia.
2.7100 in
Taper Size
CAT50
Nose Diameter
2.047 in

Details

Projection
3.15 in
Collet Series
KM1.1/4
Item
Milling Chuck
Coolant Through
Yes
Coolant Fed
Coolant Through
TIR Max.
Less Than 0.0002 in
Clamping Range
3/16 in to 1-1/4 in
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Product Type
Milling Chuck
Material
Molybdenum 4340
T.I.R. Tolerance
0.0002 in
Includes Spanner Wrench
Spanner Wrench Not Included
Measurement System
Inch
Compatible Reducing Sleeve
KM3/4
Speed - Maximum
20,000 RPM
Coolant Supply
Coolant Through
Compatible Spanner Wrench Manufacturer Model Number
9HC22

Description

Milling Chuck, Taper Size CAT50, Hole Dia. 1-1/4 in, Nose Dia. 2.7100 in, Collet Series KM1.1/4, Projection 3.15 in, Coolant Fed Coolant Through, Bore Depth 2.5300 in to 4.1300 in, Clamping Range 3/16 in to 1-1/4 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.