Milling Chuck Holder, HSK100, Nose 4.134in
Mfr # HSK100A-C2-125
Zoro # G0539491
product price: $1,898.99
/ea
Free Shipping & Returns
Key Features
Collet Series
KM2
Bore Depth
3.2600 in to 3.5400 in
Projection
3.267 in
Nose Dia.
4.1300 in
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSK100A-C2-125
Zoro #
G0539491
UPC #
-
Country of Origin
Japan
Dimensions
Taper Size
H63
Bore Depth
3.2600 in to 3.5400 in
Nose Dia.
4.1300 in
Hole Dia.
2 in
Nose Diameter
2.72 in
Details
Item
Milling Chuck
Collet Series
KM2
Projection
3.267 in
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
140% More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
TIR Max.
Less Than 0.0002 in
Clamping Range
1 in to 2 in
Compatible Reducing Sleeve
CCK1-1/4; CCNK1-1/4; KM1-1/4
Includes Spanner Wrench
Spanner Wrench Not Included
Material
Molybdenum 4340
Compatible Spanner Wrench Manufacturer Model Number
9CKR; 9HC32; CCKL32
Measurement System
Inch
Speed - Maximum
8,000 RPM
Coolant Supply
Coolant Through
T.I.R. Tolerance
0.0002 in
Product Type
Milling Chuck
Description
Milling Chuck, Taper Size H63, Hole Dia. 2 in, Nose Dia. 4.1300 in, Collet Series KM2, Projection 3.267 in, Coolant Fed Coolant Through, Bore Depth 3.2600 in to 3.5400 in, Clamping Range 1 in to 2 in, Features 140 Percent More Bearing Surface than Competitor Milling Chucks;For Quiet and Stable Heavy Milling;Nikken Patented Design;Nut Body Contact, Nose Clamping and Anti-Vibration Mechanism;Thick Body and Internal Slots Provide Extremely Strong Chucking Torque and Rigidity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.