Morse Taper Holder, BT30, No 1, 1in Dia.
Mfr # B3004-0001-1.75
Zoro # G0185486
product price: $253.99
/ea
Free Shipping & Returns
Key Features
Inside Taper
#1
Projection
1.75 in
Taper Style
Morse
Inside Taper Size
#1
Inside Taper Type
Morse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3004-0001-1.75
Zoro #
G0185486
UPC #
-
Country of Origin
Japan
Dimensions
Nose Dia.
1 in
Taper Size
BT30
Inside Taper Size
#1
Shank Taper Size
BT30
Mount Taper Size
BT30
Details
Inside Taper
#1
Projection
1.75 in
Item
Taper Shank Tool Holder
Taper Style
Morse
Inside Taper Type
Morse
Coolant Fed
Coolant Through
Taper Type
Morse
Quick Change
Yes
Mount Taper Type
Morse
Shank Taper Type
Morse
Coolant Supply
Coolant Through
Product Type
Drill Chuck Arbor
Description
Taper Shank Tool Holder, Taper Size BT30, Inside Taper Size #1, Projection 1.75 in, Coolant Fed Coolant Through, Nose Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.