Morse Taper Holder, BT30, No 2, 1.25in Dia.
Mfr # B3004-0002-2.36
Zoro # G0185477
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Projection
2.359 in
Nose Dia.
1-1/4 in
Taper Style
Morse
Inside Taper
#2
Quick Change
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3004-0002-2.36
Zoro #
G0185477
UPC #
-
Country of Origin
Japan
Dimensions
Taper Size
BT30
Nose Dia.
1-1/4 in
Inside Taper Size
#2
Mount Taper Size
BT30
Shank Taper Size
BT30
Details
Item
Taper Shank Tool Holder
Projection
2.359 in
Taper Style
Morse
Inside Taper
#2
Quick Change
Yes
Inside Taper Type
Morse
Coolant Fed
Coolant Through
Taper Type
Morse
Shank Taper Type
Morse
Coolant Supply
Coolant Through
Mount Taper Type
Morse
Product Type
Drill Chuck Arbor
Description
Taper Shank Tool Holder, Taper Size BT30, Inside Taper Size #2, Projection 2.359 in, Coolant Fed Coolant Through, Nose Dia. 1-1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.