Morse Taper Holder, BT50, No 4, 1.97in Dia.
- Mfr # B5004-0004-3.00
- Zoro # G0185215
product price:Â
$
374.99
/ea
Free Shipping & Returns
Key Features
Inside Taper
#4
Projection
3 in
Taper Style
Morse
Overall Length
7 in
Inside Taper Size
#4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B5004-0004-3.00
- Zoro #
- G0185215
- UPC #
- -
- Country of Origin
- Italy
- Inside Taper
- #4
- Item
- Taper Shank Tool Holder
- Projection
- 3 in
- Taper Style
- Morse
- Inside Taper Type
- Morse
- Quick Change
- Yes
- Coolant Fed
- Coolant Through
- Taper Type
- Morse
- Shank Taper Type
- Morse
- Product Type
- Drill Chuck Arbor
- Mount Taper Type
- Morse
- Coolant Supply
- Non-Coolant Through
Dimensions
- Taper Size
- BT50
- Nose Dia.
- 1-31/32 in
- Overall Length
- 7 in
- Inside Taper Size
- #4
- Shank Taper Size
- BT50
- Mount Taper Size
- BT50
- Shank Length
- 1 5/16 in
- Wire Rope Length
- 7 in
- Length
- 7 in
Description
Taper Shank Tool Holder, Taper Size BT50, Inside Taper Size #4, Projection 3 in, Coolant Fed Coolant Through, Nose Dia. 1-31/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.