Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morse Taper Holder, CAT40, No 2, 1.25in Dia.

  • Mfr # C4004-0002-2.36

  • Zoro # G0184926


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Taper Style
Morse
Nose Dia.
1-1/4 in
Projection
2.36 in
Inside Taper
#2
Overall Length
5 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4004-0002-2.36
Zoro #
G0184926
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Taper Size
CAT40
Nose Dia.
1-1/4 in
Overall Length
5 1/16 in
Inside Taper Size
#2
Shank Taper Size
CAT40
Mount Taper Size
CAT40
Shank Length
1 in

Details

Taper Style
Morse
Item
Taper Shank Tool Holder
Projection
2.36 in
Inside Taper
#2
Inside Taper Type
Morse
Quick Change
Yes
Taper Type
Morse
Coolant Fed
Coolant Through
Product Type
Drill Chuck Arbor
Coolant Supply
Non-Coolant Through
Shank Taper Type
Morse
Mount Taper Type
Morse

Description

Taper Shank Tool Holder, Taper Size CAT40, Inside Taper Size #2, Projection 2.36 in, Coolant Fed Coolant Through, Nose Dia. 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.