Morse Taper Holder, CAT50, No 3, 1.57in Dia.
- Mfr # C5004-0003-1.75
- Zoro # G0184689
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Projection
1.749 in
Taper Style
Morse
Inside Taper
#3
Overall Length
5 3/4 in
Inside Taper Type
Morse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C5004-0003-1.75
- Zoro #
- G0184689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Projection
- 1.749 in
- Taper Style
- Morse
- Inside Taper
- #3
- Item
- Taper Shank Tool Holder
- Inside Taper Type
- Morse
- Coolant Fed
- Coolant Through
- Taper Type
- Morse
- Quick Change
- Yes
- Coolant Supply
- Non-Coolant Through
- Shank Taper Type
- Morse
- Mount Taper Type
- Morse
- Product Type
- Drill Chuck Arbor
Dimensions
- Nose Dia.
- 1.5700 in
- Taper Size
- CAT50
- Overall Length
- 5 3/4 in
- Inside Taper Size
- #3
- Shank Taper Size
- CAT50
- Shank Length
- 3/8 in
- Mount Taper Size
- CAT50
- Wire Rope Length
- 5 3/4 in
- Length
- 5 3/4 in
Description
Taper Shank Tool Holder, Taper Size CAT50, Inside Taper Size #3, Projection 1.749 in, Coolant Fed Coolant Through, Nose Dia. 1.5700 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.