Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reten Knob-Pull Stud, 0.124in Flg, 60deg

  • Mfr # C40-6000

  • Zoro # G1683118


product price: $34.49
/ea

Key Features

Overall Length
2.25 in
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Knob Dia.
0.590"
Flange to Angle Length
0.9900 in
Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C40-6000
Zoro #
G1683118
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2.25 in
Knob Dia.
0.590"
Flange to Angle Length
0.9900 in
Flange to Knob Length
1.265 in
Taper Size
CAT40
Flange Thickness
0.1240 in
Shoulder Dia.
0.511"
Thread Size
5/8"-11
Neck Dia.
0.3930 in
Knob Outside Dia.
0.5900 in
Angle Radius
60 Degrees
Flange to Beginning of Knob Length
0.99 in
Neck Diameter
0.39 in
Flange to End of Knob Length
1.27 in
Knob Outside Diameter
0.59 in

Details

Item
Retention Knob
Features
Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS
Angle
60 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through
Thread Standard
Class 3A UNC
Standards
ISO, JIS

Description

Retention Knob, Taper Size CAT40, Thread Size 5/8 In.-11, Angle Radius 60 Degrees , Thread Standard Class 3A UNC, Knob Outside Dia. 0.5900 in, Coolant Fed Non-Coolant Through, Features Magnetic Particle Crack Tested, Tensile and Shear Requirements Per ISO and JIS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.